Beli firebird tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Firebird Air Screwdriveratribut:
- Size: 1/4inch
- Mechanism: Double Hammer
- Exhaust system: Rear
- Firebird GT Air Impactatribut:
- Size: 1inch
- Air inlet (inch): 1/2
- Hose size (inch): 1/2
- Firebird Air Impactatribut:
- Hose size (inch): 3/8
- Firebird Air Tire Bufferatribut:
- Size: 11mm
- Threaded Rod: 3/8 inch - 24unf
- Free Speed (rpm): 2500-4000
- Air inlet (inch): 1/4 Avg
- Length (mm): 235
- Air consumption (CFM): 4
- monotaro Air ScrewdriverDeskripsi:It can be switched between forward rotation and reverse rotation.. To tighten the small screw.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Screw Fastening Capacity (mm): Φ 2 to 6
- Overall Length (mm): 190
- Working Pressure (MPa): 0.62
- Bit Plug Part (mm): 6.35
- Air Outlet: PT1/4
- Use Hose Diameter (mm): 8
- Air Consumption (L/minute): 32.6
- Revolution Per Minute (rpm): 12000
- Wipro Obeng Anginatribut:
- Length (mm): 195
- Air Consumption (L/minute): 2/57
- Air Hose (I.D): 3/8
- Air Inlet (P.T): 1/4
- Free Speed (rpm): 11000
- Maximum Capacity (mm): 4-5
- Maximum Torque ft-lb (N m): 37-50
- MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)Deskripsi:Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)atribut:
- Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
- Material: Polypropylene
- Dongcheng Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai)Deskripsi:Accessories & Package Socket, Plastic Case Packingatribut:
- Battery: 20VMAX/4,0AhX2
- Torque Setting: Low 350Nm Middle 400Nm High 488Nm
- Impact Frequency: Low 2600/min Middle 3000/min High 3500/min
- No Load Speed (rpm): Low 1800/min Middle 2100/min High 2400/min
- Nut Busting Torque (N m): 682
- Squared Driver Size (mm): 12.7 (1/2inch)
- Standard Bolt Size: M12-M18
- Nippon Pneumatic Industrial (NPK) Air Ratchet WrenchDeskripsi:-Possible to work efficiently to tighten and remove bolt nuts in narrow spots.-For narrow area work in car engine room.atribut:
- Socket Input Drive: 9.5mm
- Air consumption: 0.1
- Hose Mounting Port: Rc1/4
- Exhaust: Forward
- Purpose of Use: For narrow area work in car engine room.
- monotaro Air impact driver + straight typeDeskripsi:Since it is an impact type, screws can be tightened with a strong force.atribut:
- Air Hose Connection: PT1/4
- Air Hose Inner Diameter (DIAmm): 9.5
- Bit Size (mm): 6.35
- Included Accessories: PT1/4 coupler, dustproof rubber cap, bit #2/65 x 1, 1 hook
- Mass (kg): 0.7
- Maximum Torque (Nm): 35
- Practical Torque (Nm): 25
- Rotational Speed (min -1 [rpm]): 12000
- Screw Tightening Capacity (mm): 4~5
- Suitable Air Pressure (MPa): 0.62
- Type: Forward and reverse rotation
- Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set)atribut:
- Size (inch): 1/2
- Screwdriver Type: Impact Driver Set
- Tip Type: Slotted
- Startools Air Tire BufferDeskripsi:• Ideal for tire repair in professional settingsatribut:
- Air inlet (inch): 1/4
- Chuck (inch): 3/8
- Chuck (mm): 10
- Free Speed (rpm): 22000
- PERKINS Generator Diesel Set Open Type (Genset Diesel)atribut:
- Speed (rpm): 1500
- Type: Open Type
- PERKINS Generator Diesel Set Silent Type (Genset Diesel)Deskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- Firebird Air Impact Wrench (Kunci Sok Angin)atribut:
- Axle Size (inch): 1/2
- Mechanism: Twin Hammer
- Free Speed (rpm): 8500
- Water Inlet (inch): 1/4
- Hose size (inch): 3/8
- Anvil Length (inch): 1
- Maximum Torque (N m): 542.23
- TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)Deskripsi:Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasanganatribut:
- Hose size (mm): 10
Daftar Harga firebird tools Terbaru October 2026
| Firebird Air Screwdriver | Rp2.199.900 |
| Firebird GT Air Impact | Rp11.999.900 |
| Firebird Air Impact | Rp3.099.900 |
| Firebird Air Tire Buffer | Rp2.099.900 |
| monotaro Air Screwdriver | Rp889.900 |
| Wipro Obeng Angin | Rp549.900 |
| MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek) | Rp109.900 |
| Wipro Fitting Union Straight PU SPU Series (Sambungan Lurus) | Rp5.900 |
| Dongcheng Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai) | Rp1.399.900 |
| Nippon Pneumatic Industrial (NPK) Air Ratchet Wrench | Rp4.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Safety%20Helmet%20with%20Fas-Trac%20Suspension%20and%20Chinstrap%20(Helm%20Proyek)/cgP108467448-4.jpg)
%20Lurus/Wipro%20Fitting%20Union%20Straight%20PU%20SPU%20Series%20(Sambungan%20Lurus)/kxP105447753-1.jpg)
/niP109969846-1.jpg)
%20Air%20Ratchet%20Wrench/P102758223-2.jpg)

/0bP111551011-2.jpg)
/oeP101005878-6.jpg)

/bxP105160429-1.jpg)

/c6P105160438-1.jpg)
/crP107369459-1.jpg)
/6kP103683236-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)